
MSB 2 5-RZ BU Mini feed-through
Mfr # 3244177
Zoro # G716092839
product price: $1.49
/eaSold in multiples of 50 for $74.50
Key Features
Terminal Block Type
Pass-Through
Connection Type
Spring Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3244177
Zoro #
G716092839
UPC #
-
Country of Origin
China
Details
Item
Terminal Block
Terminal Block Type
Pass-Through
Connection Type
Spring Clamp
Description
Mini feed-through terminal block nom. voltage: 800 V nominal current: 24 A connection method: Spring-cage connection number of connections: 2 cross section: 0.08 mm - 4 mm AWG: 28 - 12 width: 5.2 mm height: 22 mm color: blue mounting type: on mounting plate
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.