
MSTBC 2 5/ 3-STZF-5 08 BD:1-3 Plug
Mfr # 1726677
Zoro # G516089558
product price: $5.15
/eaSold in multiples of 50 for $257.50
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1726677
Zoro #
G516089558
UPC #
-
Country of Origin
Poland
Description
Plug component Nominal current: 12 A Rated voltage III/2: 320 V Number of positions: 3 Pitch: 5.08 mm Connection method: Crimp connection Color: green
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.