Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MSTBC 2 5/24-STZ-5 08 PCB connector

  • Mfr # 1809721

  • Zoro # G515297268


product price: $13.89
/ea
Sold in multiples of 50 for $694.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1809721
Zoro #
G515297268
UPC #
-
Country of Origin
Poland

Description

PCB connector nominal cross section: 2.5 mm color: green nominal current: 12 A rated voltage III/2: 320 V type of contact: Female connector Number of potentials: 24 Number of rows: 1 Number of positions per row: 24 number of connections: 24 product range: M

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.