
MSTBT 2 5/ 4-ST GY7035 BD:1-4 Plug
Mfr # 1706026
Zoro # G816089388
product price: $10.15
/eaSold in multiples of 50 for $507.50
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1706026
Zoro #
G816089388
UPC #
-
Country of Origin
Germany
Description
Plug component Nominal current: 12 A Number of positions: 4 Pitch: 5 mm Connection method: Screw connection Color: light gray Contact surface: Tin
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.