Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MSTBT 2 5 HC/ 4-STP GY7035 PCB

  • Mfr # 2200332

  • Zoro # G615673511


product price: $8.15
/ea
Sold in multiples of 50 for $407.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2200332
Zoro #
G615673511
UPC #
-
Country of Origin
Germany

Description

PCB connector nominal cross section: 2.5 mm color: light gray nominal current: 16 A rated voltage III/2: 320 V contact surface: Tin type of contact: Female connector Number of rows: 1 Number of positions per row: 4 product range: MSTBT 2 5 HC/..-STP pitch:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.