
MT 1 5 Micro terminal nom. voltage: 400
Mfr # 3100305
Zoro # G315369622
product price: $4.35
/eaSold in multiples of 50 for $217.50
Key Features
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3100305
Zoro #
G315369622
UPC #
-
Country of Origin
Turkey
Details
Item
Terminal Block
Connection Type
Screw Clamp
Description
Micro terminal nom. voltage: 400 V nominal current: 17.5 A connection method: Screw connection number of connections: 2 cross section: 0.14 mm - 1.5 mm AWG: 26 - 16 width: 4.2 mm color: gray mounting type: NS 15
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.