
MT 1 5-PE Ground modular terminal block
Mfr # 3100318
Zoro # G015245271
product price: $13.65
/eaSold in multiples of 50 for $682.50
Key Features
Terminal Block Type
Pass-Through
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3100318
Zoro #
G015245271
UPC #
-
Country of Origin
Turkey
Details
Item
Terminal Block
Terminal Block Type
Pass-Through
Connection Type
Screw Clamp
Description
Ground modular terminal block When aligning with a feed-through terminal block of the same shape an end cover must be interposed for insulation voltages of > 320 V connection method: Screw connection number of connections: 2 cross section: 0.14 mm - 1.5 mm AWG: 26 - 16 width:
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.