Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MVSTBU 2 5/ 6-ST Direct plug-in block

  • Mfr # 1776430

  • Zoro # G515672621


product price: $12.75
/ea
Sold in multiples of 50 for $637.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1776430
Zoro #
G515672621
UPC #
-
Country of Origin
Germany

Description

Direct plug-in block nominal cross section: 2.5 mm color: green contact surface: Tin type of contact: Female connector Number of potentials: 6 Number of rows: 1 Number of positions per row: 6 number of connections: 6 product range: MVSTBU 2 5/..-ST pitch: 5 mm conn

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.