Zoro Homepage

MVSTBW 2 5/15-ST-5 08 PCB connector

  • Mfr # 1792883

  • Zoro # G515296667


product price: $24.69
/ea
Sold in multiples of 50 for $1,234.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1792883
Zoro #
G515296667
UPC #
-
Country of Origin
Germany

Description

PCB connector nominal cross section: 2.5 mm color: green nominal current: 12 A rated voltage III/2: 320 V contact surface: Tin type of contact: Female connector Number of potentials: 15 Number of rows: 1 Number of positions per row: 15 number of connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.