Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NS 35/15 PERF 18X5 2 2000MM DIN rail

  • Mfr # 1210006

  • Zoro # G616094322


product price: $65.65
/ea
Sold in multiples of 20 for $1,313.00

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1210006
Zoro #
G616094322
UPC #
-
Country of Origin
Germany

Description

DIN rail perforated Standard profile width: 35 mm height: 15 mm similar to EN 60715 material: Steel galvanized passivated with a thick layer length: 2000 mm Hole size: 5.2 mm x 18 mm color: silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.