Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

P-CO XL Component connector for

  • Mfr # 3036797

  • Zoro # G215279045


product price: $16.25
/ea
Sold in multiples of 10 for $162.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3036797
Zoro #
G215279045
UPC #
-
Country of Origin
Poland

Description

Component connector for installing components that can be individually selected up to a diameter of 10 mm and power dissipation of up to 1 W nominal current: 10 A length: 41.2 mm width: 12.3 mm height: 37.5 mm number of positions: 1 color: gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.