Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PC 4/ 3-STF-7 62 RAE Plug component

  • Mfr # 1859933

  • Zoro # G115435077


product price: $13.45
/ea
Sold in multiples of 50 for $672.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1859933
Zoro #
G115435077
UPC #
-
Country of Origin
Germany

Description

Plug component Nominal current: 20 A Rated voltage III/2: 630 V Number of positions: 3 Pitch: 7.62 mm Connection method: Screw connection with tension sleeve Color: green Contact surface: Tin

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.