Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PC 6-16/10-G1-10 16 Header Nominal

  • Mfr # 1715332

  • Zoro # G415329090


product price: $47.69
/ea
Sold in multiples of 50 for $2,384.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1715332
Zoro #
G415329090
UPC #
-
Country of Origin
Poland

Description

Header Nominal current: 76 A Rated voltage III/2: 1000 V Number of positions: 10 Pitch: 10.16 mm Color: green Contact surface: Silver Mounting: Wave soldering

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.