Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PC 6/ 4-ST-10 16 BK Plug component

  • Mfr # 1708365

  • Zoro # G515434052


original price: $31.99
5% off
new price: $30.39
/ea
Sold in multiples of 50 for $1,519.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1708365
Zoro #
G515434052
UPC #
-
Country of Origin
Poland

Description

Plug component Nominal current: 41 A Number of positions: 4 Pitch: 10.16 mm Connection method: Screw connection with tension sleeve Color: black Contact surface: Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.