Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCH 6/ 3+6-G-7 62 PCB hybrid header

  • Mfr # 1717104

  • Zoro # G515329662


product price: $13.25
/ea
Sold in multiples of 50 for $662.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1717104
Zoro #
G515329662
UPC #
-
Country of Origin
China

Description

PCB hybrid header nominal cross section: 6 mm color: black nominal current: 41 A 8 A rated voltage III/2: 630 V contact surface: Silver type of contact: Male connector Number of potentials: 9 Number of rows: 1 Number of positions per row: 9 number of connectio

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.