Zoro Homepage

PCV 6-16/ 2-GF-10 16 Header Nominal

  • Mfr # 1922569

  • Zoro # G415329939


product price: $9.79
/ea
Sold in multiples of 50 for $489.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1922569
Zoro #
G415329939
UPC #
-
Country of Origin
Poland

Description

Header Nominal current: 76 A Rated voltage III/2: 1000 V Number of positions: 2 Pitch: 10.16 mm Color: green Contact surface: Silver Mounting: Wave soldering The nominal current of 76 A applies in connection with connectors from the PC 16 family

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.