Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLC-OPT-LPE-24DC/48DC/100

  • Mfr # 2903173

  • Zoro # G316105113


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Electrical Connection
Push-in
Current Rating
100 mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2903173
Zoro #
G316105113
UPC #
-
Country of Origin
Germany

Details

Item
Power Relay
Electrical Connection
Push-in
Current Rating
100 mA

Description

Single-channel pulse expansion module input: 24 V DC output: 3 - 48 V DC/100 mA supply: 24 V DC push-in connection

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.