
PLC-RPT-110UC/21HC/RW PLC-INTERFACE for
Mfr # 2900326
Zoro # G216105077
product price: $118.99
/eaSold in multiples of 10 for $1,189.90
Free Shipping & Returns
Key Features
Electrical Connection
Push-in
Coil Voltage
110 V DC
Contact Form
SPDT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2900326
Zoro #
G216105077
UPC #
-
Country of Origin
Germany
Details
Item
Relay
Electrical Connection
Push-in
Coil Voltage
110 V DC
Contact Form
SPDT
Description
PLC-INTERFACE for railway applications and high continuous currents consisting of basic terminal block with push-in connection and plug-in miniature relay range: 0.7 x UN to 1.25 x UN temperature class TX: -40°C to +70°C 1 PDT input voltage 110 V DC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.