Zoro Homepage

PLC-RPT-110UC/21/RW PLC-INTERFACE for

  • Mfr # 2900320

  • Zoro # G616105110


product price: $68.19
/ea
Sold in multiples of 10 for $681.90

Key Features

Electrical Connection
Push-in
Coil Voltage
110 V DC
Contact Form
SPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2900320
Zoro #
G616105110
UPC #
-
Country of Origin
Germany

Details

Item
Relay
Electrical Connection
Push-in
Coil Voltage
110 V DC
Contact Form
SPDT

Description

PLC-INTERFACE for railway applications consisting of basic terminal block with push-in connection and plug-in miniature relay with power contact range: 0.7 x UN to 1.25 x UN temperature class TX: -40°C to +70°C 1 PDT input voltage 110 V DC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.