Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLC-RPT-120UC/21-21/MS PLC-INTERFACE

  • Mfr # 2910522

  • Zoro # G716105010


product price: $43.89
/ea
Sold in multiples of 10 for $438.90

Key Features

Electrical Connection
Push-in
Coil Voltage
120V AC, 110V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2910522
Zoro #
G716105010
UPC #
-
Country of Origin
Germany

Details

Item
Relay
Electrical Connection
Push-in
Coil Voltage
120V AC, 110V DC

Description

PLC-INTERFACE consisting of a relay base and pluggable power contact relay with manual operation integrated status LED Push-in connection 2 changeover contacts Input voltage: 120 V AC / 110 V DC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.