Zoro Homepage

PLC-RPT-120UC/21AU PLC-INTERFACE

  • Mfr # 2900310

  • Zoro # G716104983


product price: $39.25
/ea
Sold in multiples of 10 for $392.50

Key Features

Mounting Style
DIN Rail
Electrical Connection
Push-in
Coil Voltage
120V AC, 110V DC
Contact Form
SPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2900310
Zoro #
G716104983
UPC #
-
Country of Origin
Germany

Details

Item
Relay
Mounting Style
DIN Rail
Electrical Connection
Push-in
Coil Voltage
120V AC, 110V DC
Contact Form
SPDT

Description

PLC-INTERFACE consisting of PLC-BPT.../21 basic terminal block with push-in connection and plug-in miniature relay with multi-layer gold contact for mounting on DIN rail NS 35/7 5 1 PDT input voltage 120 V AC/110 V DC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.