Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLC-RPT-120UC/21/SO46 PLC-INTERFACE for

  • Mfr # 1125988

  • Zoro # G016105215


product price: $37.89
/ea
Sold in multiples of 10 for $378.90

Key Features

Electrical Connection
Push-in
Coil Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1125988
Zoro #
G016105215
UPC #
-
Country of Origin
Germany

Details

Item
Power Relay
Electrical Connection
Push-in
Coil Voltage
120V AC

Description

PLC-INTERFACE for protection against interference currents/voltages on the control side. Consisting of PLC-BPT-120UC/21/SO46 basic terminal block with Push-in connection and plug-in miniature relay with power contact up to 6 A 1 changeover contact 120 V AC input voltage

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.