
PLC-RPT- 12DC/21 PLC-INTERFACE
Mfr # 2900316
Zoro # G416105105
product price: $25.45
/eaKey Features
Mounting Style
DIN Rail
Electrical Connection
Push-in
Coil Voltage
12V DC
Contact Form
SPST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2900316
Zoro #
G416105105
UPC #
-
Country of Origin
Germany
Details
Item
PCB Relay
Mounting Style
DIN Rail
Electrical Connection
Push-in
Coil Voltage
12V DC
Contact Form
SPST
Description
PLC-INTERFACE consisting of PLC-BPT.../21 basic terminal block with push-in technology and plug-in miniature relay with power contact for mounting on NS 35/7 5 DIN rails 1 PDT input voltage: 12 V DC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.