Zoro Homepage

PLC-RPT-230UC/ 1AU/SEN PLC-INTERFACE

  • Mfr # 2900315

  • Zoro # G216105145


product price: $37.99
/ea
Sold in multiples of 10 for $379.90

Key Features

Mounting Style
DIN Rail
Electrical Connection
Push-in
Coil Voltage
230V AC, 220V DC
Contact Form
1 NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2900315
Zoro #
G216105145
UPC #
-
Country of Origin
Germany

Details

Item
Relay
Mounting Style
DIN Rail
Electrical Connection
Push-in
Coil Voltage
230V AC, 220V DC
Contact Form
1 NO

Description

PLC-INTERFACE for input functions consisting of PLC-BPT.../SEN basic terminal block with push-in connection and plug-in miniature relay with multi-layer gold contact for mounting on DIN rail NS 35/7 5 1 N/O contact input voltage 230 V AC/220 V DC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.