
PLC-RPT-230UC/21-21 PLC-INTERFACE
Mfr # 2900336
Zoro # G816105194
product price: $52.49
/eaSold in multiples of 10 for $524.90
Key Features
Mounting Style
DIN Rail
Electrical Connection
Push-in
Coil Voltage
230V AC/DC
Contact Form
DPDT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2900336
Zoro #
G816105194
UPC #
-
Country of Origin
Germany
Details
Item
Relay
Mounting Style
DIN Rail
Electrical Connection
Push-in
Coil Voltage
230V AC/DC
Contact Form
DPDT
Description
PLC-INTERFACE consisting of PLC-BPT.../21-21 basic terminal block with push-in connection and plug-in miniature relay with power contact for mounting on NS 35/7 5 DIN rail 2 PDTs input voltage 230 V AC/DC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.