Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLC-RPT-230UC/21-21AU/MS PLC-INTERFACE

  • Mfr # 2910529

  • Zoro # G016105178


product price: $58.69
/ea
Sold in multiples of 10 for $586.90

Key Features

Electrical Connection
Push-in
Coil Voltage
230V AC, 220V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2910529
Zoro #
G016105178
UPC #
-
Country of Origin
Germany

Details

Item
Relay
Electrical Connection
Push-in
Coil Voltage
230V AC, 220V DC

Description

PLC-INTERFACE consisting of a relay base and pluggable multilayer gold contact relay with manual operation integrated status LED Push-in connection 2 changeover contacts Input voltage: 230 V AC / 220 V DC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.