
PLC-RPT-230UC/21/EX PLC-INTERFACE
Mfr # 2909530
Zoro # G916105124
product price: $41.49
/eaSold in multiples of 10 for $414.90
Key Features
Mounting Style
DIN Rail
Electrical Connection
Push-in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2909530
Zoro #
G916105124
UPC #
-
Country of Origin
Germany
Details
Item
Relay
Mounting Style
DIN Rail
Electrical Connection
Push-in
Description
PLC-INTERFACE consisting of DIN-rail-mountable basic terminal block in 6.2 mm with Push-in connection and plug-in miniature relay with 6 A power contact 1 changeover contact 230 V AC/220 V DC input voltage. Approved according to ATEX/IECEx Zone 2 and Ex Zone Class
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.