Zoro Homepage

PLC-RPT- 24DC/ 1IC/ACT PLC-INTERFACE

  • Mfr # 2900298

  • Zoro # G416104962


product price: $50.25
/ea
Sold in multiples of 10 for $502.50

Key Features

Mounting Style
DIN Rail
Electrical Connection
Push-in
Contact Form
1 NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2900298
Zoro #
G416104962
UPC #
-
Country of Origin
Germany

Details

Item
Relay
Mounting Style
DIN Rail
Electrical Connection
Push-in
Contact Form
1 NO

Description

PLC-INTERFACE for high switch-on currents consisting of PLC-BPT.../1 IC/ACT basic terminal block with push-in connection and plug-in miniature relay for mounting on DIN rail NS 35/7 5 max. switch-on current up to 130 A 1 N/O contact input voltage 24 V DC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.