Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLC-RPT- 24DC/21-21/EX PLC-INTERFACE

  • Mfr # 2909514

  • Zoro # G316105182


product price: $34.85
/ea
Sold in multiples of 10 for $348.50

Key Features

Mounting Style
DIN Rail
Electrical Connection
Push-in
Coil Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2909514
Zoro #
G316105182
UPC #
-
Country of Origin
Germany

Details

Item
Relay
Mounting Style
DIN Rail
Electrical Connection
Push-in
Coil Voltage
24V DC

Description

PLC-INTERFACE consisting of DIN-rail-mountable basic terminal block in 14 mm with Push-in connection and plug-in relay with power contact 2 changeover contacts 24 V DC input voltage. Approved according to ATEX/IECEx Zone 2 and Ex Zone Class I Div. 2.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.