
PLC-RPT- 24DC/21AU PLC-INTERFACE
Mfr # 2900306
Zoro # G016104966
product price: $30.49
/eaSold in multiples of 10 for $304.90
Key Features
Mounting Style
DIN Rail
Electrical Connection
Push-in
Coil Voltage
24V DC
Contact Form
SPDT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2900306
Zoro #
G016104966
UPC #
-
Country of Origin
Germany
Details
Item
Relay
Mounting Style
DIN Rail
Electrical Connection
Push-in
Coil Voltage
24V DC
Contact Form
SPDT
Description
PLC-INTERFACE consisting of PLC-BPT.../21 basic terminal block with push-in connection and plug-in miniature relay with multi-layer gold contact for mounting on DIN rail NS 35/7 5 1 PDT input voltage 24 V DC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.