Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLC-RPT- 24UC/21AU PLC-INTERFACE

  • Mfr # 2900307

  • Zoro # G216104926


product price: $35.55
/ea
Sold in multiples of 10 for $355.50

Key Features

Mounting Style
DIN Rail
Electrical Connection
Push-in
Coil Voltage
24V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2900307
Zoro #
G216104926
UPC #
-
Country of Origin
Germany

Details

Item
Relay
Mounting Style
DIN Rail
Electrical Connection
Push-in
Coil Voltage
24V AC/DC

Description

PLC-INTERFACE consisting of PLC-BPT.../21 basic terminal block with push-in connection and plug-in miniature relay with multi-layer gold contact for mounting on DIN rail NS 35/7 5 1 PDT input voltage 24 V AC/DC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.