
PLC-RPT- 48DC/21 PLC-INTERFACE
Mfr # 2900301
Zoro # G116105061
product price: $29.29
/eaSold in multiples of 10 for $292.90
Key Features
Mounting Style
DIN Rail
Electrical Connection
Push-in
Coil Voltage
48V DC
Contact Form
SPDT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2900301
Zoro #
G116105061
UPC #
-
Country of Origin
Germany
Details
Item
Relay
Mounting Style
DIN Rail
Electrical Connection
Push-in
Coil Voltage
48V DC
Contact Form
SPDT
Description
PLC-INTERFACE consisting of PLC-BPT.../21 basic terminal block with push-in technology and plug-in miniature relay with power contact for mounting on NS 35/7 5 DIN rails 1 PDT input voltage: 48 V DC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.