
PLC-RPT- 72UC/21-21AU/RW PLC-INTERFACE
Mfr # 2900350
Zoro # G916105018
product price: $122.99
/eaSold in multiples of 10 for $1,229.90
Free Shipping & Returns
Key Features
Electrical Connection
Push-in
Coil Voltage
72V DC
Contact Form
DPDT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2900350
Zoro #
G916105018
UPC #
-
Country of Origin
Germany
Details
Item
Relay
Electrical Connection
Push-in
Coil Voltage
72V DC
Contact Form
DPDT
Description
PLC-INTERFACE for railway applications consisting of basic terminal block with push-in connection and plug-in miniature relay with multi-layer gold contact range: 0.7 x UN to 1.25 x UN temperature class TX: -40°C to +70°C 2 PDTs input voltage 72 V DC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.