Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLC-RSC-120UC/ 1AU/MS/SEN PLC-INTERFACE

  • Mfr # 2909664

  • Zoro # G316104963


product price: $40.39
/ea
Sold in multiples of 10 for $403.90

Key Features

Electrical Connection
Screw
Coil Voltage
120V AC, 110V DC
Contact Form
1 NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2909664
Zoro #
G316104963
UPC #
-
Country of Origin
Germany

Details

Item
Relay
Electrical Connection
Screw
Coil Voltage
120V AC, 110V DC
Contact Form
1 NO

Description

PLC-INTERFACE for input functions consisting of PLC-BSC.../SEN basic terminal block with screw connection and plug-in miniature relay with multi-layer gold contact and manual operation 1 N/O contact 120 V AC/110 V DC input voltage

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.