Zoro Homepage

PLC-RSC-120UC/21-21AU PLC-INTERFACE

  • Mfr # 2967138

  • Zoro # G916105186


product price: $57.79
/ea
Sold in multiples of 10 for $577.90

Key Features

Mounting Style
DIN Rail
Electrical Connection
Screw
Coil Voltage
120V AC, 110V DC
Contact Form
DPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2967138
Zoro #
G916105186
UPC #
-
Country of Origin
Germany

Details

Item
Relay
Mounting Style
DIN Rail
Electrical Connection
Screw
Coil Voltage
120V AC, 110V DC
Contact Form
DPDT

Description

PLC-INTERFACE consisting of PLC-BSC.../21 basic terminal block with screw connection and plug-in miniature relay with multi-layer gold contact for mounting on DIN rail NS 35/7 5 2 PDTs input voltage 120 V AC/110 V DC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.