
PLC-RSC-125DC/21 PLC-INTERFACE
Mfr # 2980021
Zoro # G216104995
product price: $33.69
/eaSold in multiples of 10 for $336.90
Key Features
Mounting Style
DIN Rail
Electrical Connection
Screw
Coil Voltage
125V DC
Contact Form
SPDT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2980021
Zoro #
G216104995
UPC #
-
Country of Origin
Germany
Details
Item
Relay
Mounting Style
DIN Rail
Electrical Connection
Screw
Coil Voltage
125V DC
Contact Form
SPDT
Description
PLC-INTERFACE consisting of basic terminal block PLC-BSC.../21 with screw connection and pluggable miniature relay with power contact for assembly on DIN rail NS 35/7.5 1 PDT input voltage 125 V DC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.