Zoro Homepage

PLC-RSC-12DC/1/SSI PLC-INTERFACE

  • Mfr # 1094760

  • Zoro # G216105015


product price: $58.59
/ea
Sold in multiples of 10 for $585.90

Key Features

Electrical Connection
Screw
Coil Voltage
12V DC
Contact Form
1 NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1094760
Zoro #
G216105015
UPC #
-
Country of Origin
Germany

Details

Item
Relay
Electrical Connection
Screw
Coil Voltage
12V DC
Contact Form
1 NO

Description

PLC-INTERFACE consisting of basic terminal block with screw connection and plug-in miniature relay with internal amplifier circuit and an appropriate auxiliary supply for weak signal sources 1 N/O contact 12 V DC nominal input voltage

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.