
PLC-RSC- 12DC/21HC PLC-INTERFACE
Mfr # 2967617
Zoro # G616104922
product price: $45.15
/eaSold in multiples of 10 for $451.50
Key Features
Mounting Style
DIN Rail
Coil Voltage
12V DC
Current Rating
10 A
Contact Form
SPDT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2967617
Zoro #
G616104922
UPC #
-
Country of Origin
Germany
Details
Item
General Purpose Relay
Mounting Style
DIN Rail
Coil Voltage
12V DC
Current Rating
10 A
Contact Form
SPDT
Description
PLC-INTERFACE consisting of PLC-BSC.../21 HC basic terminal block with screw connection and plug-in miniature relay for a high continuous current for mounting on DIN rail NS 35/7 5 limiting continuous current up to 10 A 1 PDT input voltage 12 V DC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.