PLC-RSC-220DC/21AU PLC-INTERFACE
Mfr # 2987286
Zoro # G916105063
product price: $42.69
/eaSold in multiples of 10 for $426.90
Key Features
Mounting Style
DIN Rail
Electrical Connection
Screw
Coil Voltage
220V DC
Contact Form
SPDT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2987286
Zoro #
G916105063
UPC #
-
Country of Origin
Germany
Details
Item
Relay
Mounting Style
DIN Rail
Electrical Connection
Screw
Coil Voltage
220V DC
Contact Form
SPDT
Description
PLC-INTERFACE consisting of PLC-BSC.../21 basic terminal block with screw connection and plug-in miniature relay with multi-layer gold contact for mounting on DIN rail NS 35/7 5 1 PDT input voltage 220 V DC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.