
PLC-RSC-230UC/21/C1D2 PLC-INTERFACE
Mfr # 5607072
Zoro # G916105209
product price: $65.25
/eaKey Features
Mounting Style
DIN Rail
Electrical Connection
Screw
Coil Voltage
230V AC, 220V DC
Contact Form
SPDT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5607072
Zoro #
G916105209
UPC #
-
Country of Origin
Germany
Details
Item
Relay
Mounting Style
DIN Rail
Electrical Connection
Screw
Coil Voltage
230V AC, 220V DC
Contact Form
SPDT
Description
PLC-INTERFACE consisting of DIN rail-mountable basic terminal block with screw connection and plug-in miniature relay with power contact 1 PDT input voltage: 230 V AC/220 V DC UL/cUL: approved for use in Ex Zone Class I Div. 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.