
PLC-RSC-230UC/21HC PLC-INTERFACE
Mfr # 2967675
Zoro # G716105225
product price: $49.79
/eaSold in multiples of 10 for $497.90
Key Features
Mounting Style
DIN Rail
Coil Voltage
230V AC, 220V DC
Current Rating
10 A
Contact Form
SPDT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2967675
Zoro #
G716105225
UPC #
-
Country of Origin
Germany
Details
Item
Relay
Mounting Style
DIN Rail
Coil Voltage
230V AC, 220V DC
Current Rating
10 A
Contact Form
SPDT
Description
PLC-INTERFACE consisting of PLC-BSC.../21 HC basic terminal block with screw connection and plug-in miniature relay for a high continuous current for mounting on DIN rail NS 35/7 5 limiting continuous current up to 10 A 1 PDT input voltage 230 V AC/220 V DC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.