Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLC-RSC-230UC/21HC/EX PLC-INTERFACE

  • Mfr # 2909521

  • Zoro # G016105086


product price: $48.75
/ea
Sold in multiples of 10 for $487.50

Key Features

Mounting Style
DIN Rail
Electrical Connection
Screw
Coil Voltage
230V AC, 220V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2909521
Zoro #
G016105086
UPC #
-
Country of Origin
Germany

Details

Item
Relay
Mounting Style
DIN Rail
Electrical Connection
Screw
Coil Voltage
230V AC, 220V DC

Description

PLC-INTERFACE consisting of DIN-rail-mountable basic terminal block in 14 mm with screw connection and plug-in relay with 10 A power contact 1 changeover contact 230 V AC/220 V DC input voltage. Approved according to ATEX/IECEx Zone 2 and Ex Zone Class I Div. 2.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.