Zoro Homepage

PLC-RSC- 24DC/ 1- 1/ACT PLC-INTERFACE

  • Mfr # 2967109

  • Zoro # G016105116


product price: $35.45
/ea

Key Features

Mounting Style
DIN Rail
Coil Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2967109
Zoro #
G016105116
UPC #
-
Country of Origin
Germany

Details

Item
Relay
Mounting Style
DIN Rail
Coil Voltage
24V DC

Description

PLC-INTERFACE for output functions consisting of PLC-BSC.../ACT basic terminal block with screw connection and plug-in miniature relay with power contact for mounting on DIN rail NS 35/7 5 2 N/O contacts 1-1 input voltage 24 V DC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.