Zoro Homepage

PLC-RSC- 24DC/ 1ICT/ACT PLC-INTERFACE

  • Mfr # 1078680

  • Zoro # G116104927


product price: $38.15
/ea
Sold in multiples of 10 for $381.50

Key Features

Mounting Style
DIN Rail
Electrical Connection
Screw
Contact Form
1 NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1078680
Zoro #
G116104927
UPC #
-
Country of Origin
Germany

Details

Item
Relay
Mounting Style
DIN Rail
Electrical Connection
Screw
Contact Form
1 NO

Description

PLC-INTERFACE for high inrush currents consisting of PLC-BSC.../1 IC/ACT basic terminal block with screw connection and pluggable miniature relay for mounting on DIN rail NS 35/7.5 max. inrush current up to 800 A 1 N/O contact 24 V DC input voltage

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.