
PLC-RSC- 24UC/ 1/S/H PLC-interface with
Mfr # 2982236
Zoro # G216104940
product price: $58.79
/eaSold in multiples of 10 for $587.90
Key Features
Mounting Style
DIN Rail
Electrical Connection
Screw
Coil Voltage
24V AC/DC
Contact Form
NO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2982236
Zoro #
G216104940
UPC #
-
Country of Origin
Germany
Details
Item
Relay
Mounting Style
DIN Rail
Electrical Connection
Screw
Coil Voltage
24V AC/DC
Contact Form
NO
Description
PLC-interface with switch operation by hand and integrated power contact relay for the 'Manual Zero and Automatic' functions with screw connection for assembly on DIN rail NS 35/7.5 a N/O input voltage 24 V AC/DC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.