Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLC-RSC- 5DC/1/SSI PLC-INTERFACE

  • Mfr # 1094759

  • Zoro # G816105019


product price: $53.79
/ea
Sold in multiples of 10 for $537.90

Key Features

Electrical Connection
Screw
Coil Voltage
5V DC
Contact Form
1 NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1094759
Zoro #
G816105019
UPC #
-
Country of Origin
Germany

Details

Item
Relay
Electrical Connection
Screw
Coil Voltage
5V DC
Contact Form
1 NO

Description

PLC-INTERFACE consisting of basic terminal block with screw connection and plug-in miniature relay with internal amplifier circuit and an appropriate auxiliary supply for weak signal sources 1 N/O contact 5 V DC nominal input voltage

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.