
PLW 16-6/ 4-10 Panel feed-through
Mfr # 1821070
Zoro # G916058543
product price: $46.15
/eaSold in multiples of 15 for $692.25
Key Features
Terminal Block Type
Pass-Through
Mounting Type
Panel
Connection Type
Push-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1821070
Zoro #
G916058543
UPC #
-
Country of Origin
Slovakia
Details
Item
Terminal Block
Terminal Block Type
Pass-Through
Mounting Type
Panel
Connection Type
Push-In
Description
Panel feed-through terminal block Connection method: Push-lock connection Push-in connection Load current : 41 A Cross section: 2.5 mm - 16 mm AWG 14 - 4 Width: 64.4 mm Color: gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.