Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PMM EX20R SR Magnetic label Roll

  • Mfr # 1014304

  • Zoro # G615366925


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Label Color
silver
Labels per Roll
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1014304
Zoro #
G615366925
UPC #
-
Country of Origin
Germany

Details

Label Color
silver
Labels per Roll
1

Description

Magnetic label Roll silver unlabeled can be labeled with: THERMOMARK ROLLMASTER 300/600 THERMOMARK X1.2 THERMOMARK ROLL X1 THERMOMARK ROLL 2.0 THERMOMARK ROLL mounting type: magnetic adhesion lettering field size: 15000 x 20 mm Number of individual labels: 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.