
PMM EX30R YE Magnetic label Roll
Mfr # 1014311
Zoro # G615366765
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Adhesive Properties
Magnetic Adhesion
Width
30 mm
Label Media Format
Roll
Printer Series Compatibility
THERMOMARK ROLLMASTER 300/600, THERMOMARK X1.2, THERMOMARK ROLL X1, THERMOMARK ROLL 2.0, THERMOMARK ROLL
Label Color
yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1014311
Zoro #
G615366765
UPC #
-
Country of Origin
Germany
Dimensions
Width
30 mm
Details
Adhesive Properties
Magnetic Adhesion
Label Media Format
Roll
Printer Series Compatibility
THERMOMARK ROLLMASTER 300/600, THERMOMARK X1.2, THERMOMARK ROLL X1, THERMOMARK ROLL 2.0, THERMOMARK ROLL
Label Color
yellow
Labels per Roll
1
Description
Magnetic label Roll yellow unlabeled can be labeled with: THERMOMARK ROLLMASTER 300/600 THERMOMARK X1.2 THERMOMARK ROLL X1 THERMOMARK ROLL 2.0 THERMOMARK ROLL mounting type: magnetic adhesion lettering field size: 15000 x 30 mm Number of individual labels: 1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.