Zoro Homepage

PP-H 6/ 2 Plug nom. voltage: 1000 V

  • Mfr # 3061570

  • Zoro # G216119494


product price: $8.75
/ea
Sold in multiples of 50 for $437.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3061570
Zoro #
G216119494
UPC #
-
Country of Origin
Poland

Description

Plug nom. voltage: 1000 V nominal current: 41 A connection method: Push-in connection number of connections: 2 number of positions: 2 cross section: 0.5 mm - 10 mm AWG: 20 - 8 width: 16.4 mm height: 49.3 mm color: gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.